No Handle Basin Tap Bathroom Sink Faucet in Polished Chrome
Monterrey® No Handle Basin Tap Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Laminar flow device in base
- Durable brass construction
- Deck-mounted rigid tubular brass gooseneck spout
- 3/8" (10 mm) gooseneck spout
- Ideal for hospital applications
- Lead Free
- 1.5gpm/5.7 L/min maximum flow rate
- Plain spout end
- Coupling nut for 1/4" (6 mm) tailpiece
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 10-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in