Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Monterrey® Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6114115002
  • Item #4729943
  • Manufacturer Part #6114115.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Limited 5-year commercial warranty
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • 5 Year Limited Warranty for Commercial Installations
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average
  • Reduces the risk of accidental scalding
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
5-1/8 in
Fitting Sizes:
5-1/8 in
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Size:
5-13/16 in
Spout Height:
2-3/8 in
Spout Reach:
4-5/8 in
Spout Type:
Standard
Style:
Basic
Trim Only:
No
WaterSense Labeled:
No
Weight:
4.2 lb
Width:
5-13/16 in