Single Handle Lever Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Monterrey® Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A6114301002
  • Item #4730226
  • Manufacturer Part #6114301.002
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Field-convertible spout
  • Solid brass construction for durability and long life
  • Pressure-compensating aerator
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Color-matched spray
  • Inlet connection: 21" (533 mm) long flexible supplies with 3/8" (10 mm) compression fittings
  • Water conserving 1.5 gpm pressure-compensating aerator
  • Metal lever handle with red/blue indexes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-In Grinder:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
NSF:
NSF 61 Section 9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Scald Guard:
No
Side Spray:
Yes
Spout Height:
6-1/2 in
Spout Reach:
4-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No