Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A5502140002  |  Item #1639212  |  Manufacturer Part #5502140.002

$108.16 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$108.16

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Vandal-resistant handles with red and blue color indexes
  • Includes grid drain
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • Limited 2-year commercial warranty
  • Vandal-Resistant Lever or Wrist Blade Handles
  • Water Conserving 1.5 gpm Pressure-Compensating Aerator
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 1-3/4 in

Spout Reach: 3-3/4 in

Trim Only: No

WaterSense Labeled: Yes