Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A5502170002  |  Item #1643025  |  Manufacturer Part #5502170.002

$113.36 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$113.36

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Vandal-resistant handles with red and blue color indexes
  • Includes grid drain
  • Water conserving 1.5 gpm pressure-compensating aerator
  • Limited 2-year commercial warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-1/2 in

EPA Compliant: Yes

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Fitting Size 1: 2-3/4 in

Fitting Sizes: 2-3/4 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Solid Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Size: 5-1/2 in x 11-3/4 in

Spout Height: 1-3/4 in

Spout Reach: 3-3/4 in

Spout Type: Standard

Toilet Bowl Length: 5-1/2 in

Trim Only: No

WaterSense Labeled: Yes

Width: 11-3/4 in