Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A5502175002  |  Item #4731558  |  Manufacturer Part #5502175.002

$119.08 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$119.08

Product Details

  • Durable cast brass body for long life
  • Spout reach: 3-3/4"
  • Height to outlet: 1-3/4"
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Includes vandal-resistant handles

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-1/4 in

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 5-1/4 in x 11-3/4 in

Spout Height: 1-3/4 in

Spout Reach: 3-3/4 in

Toilet Bowl Length: 5-1/4 in

Trim Only: No

WaterSense Labeled: Yes

Width: 11-3/4 in