Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A7500174002  |  Item #4730701  |  Manufacturer Part #7500174.002

$117.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Monterrey® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$117.00

Product Details

  • Cartridge assures a lifetime of drip-free performance
  • Vandal-resistant handles
  • Pressure compensating multi-laminar spray
  • Water conserving 0.35 gpm pressure-compensating non-aerated spray
  • Field-convertible rigid/swivel gooseneck spout has a 5" reach, 10-3/4" overall height, 6-3/4" height to outlet
  • Limited 5-year commercial warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 4 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 0.35 gpm

GSA Approved: No

Handle Type: Wristblade

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-3/4 in

Spout Reach: 5 in

Spout Type: [Rigid, Swivel, Gooseneck]

Trim Only: No

WaterSense Labeled: No

Width: 11-3/4 in