Two Handle Kitchen Faucet in Polished Chrome
Monterrey® Two Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating aerator provides a consistent water flow of 1.5 gpm throughout the pressure range
- Field-convertible rigid/swivel gooseneck spout
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
- Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
- Maximum recommended deck thickness of 1-1/2" (38 mm)
- Solid brass construction is excellent in high use applications and ideal for prolonged contact with water
- Vandal-resistant wrist blade handles with blue and red color indexes
- Less spray
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Monterrey®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 10-7/8 in
- EPA Compliant:
- No
- Faucet Connection:
- NPSM
- Faucet Height:
- 12-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10-7/8 in
- Material:
- Brass
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Scald Guard:
- No
- Size:
- 10-7/8 in x 8 in
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- High Arc, Swivel
- Toilet Bowl Length:
- 10-7/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8 in