Two Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
American Standard

Monterrey® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Monterrey® Two Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #A6409171002
  • Item #4869069
  • Manufacturer Part #6409171.002
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and long life
  • Water conserving
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched spray
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Limited 5-year commercial warranty
  • Inlet shanks are 1/2" (13 mm) male threaded with brass coupling nuts
  • 1/2" (13 mm) male threaded inlet shanks with brass coupling nuts
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-In Grinder:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monterrey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
EPA Compliant:
No
Faucet Center Size:
8 in
Faucet Connection:
OD Slip
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
Height:
13-7/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Scald Guard:
No
Side Spray:
Yes
Size:
15-13/16 in
Spout Reach:
8 in
Spout Type:
High Arc, Swivel
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
15-3/4 in