Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #A6500175002  |  Item #4732932  |  Manufacturer Part #6500175.002

$147.16 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome /$147.16

Product Details

  • Includes 8" rigid copper connections
  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Water conserving pressure-compensating vandal-resistant 0.5 gpm spray
  • Limited 2-year commercial warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-5/16 in

EPA Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3-1/4 in

Fitting Sizes: 3-1/4 in

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Wristblade

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-5/16 in

Material: Solid Brass

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 6-5/16 in x 15 in

Spout Height: 2-1/4 in

Spout Reach: 4-1/16 in

Spout Type: Standard

Toilet Bowl Length: 6-5/16 in

Trim Only: No

WaterSense Labeled: No

Width: 15-3/4 in