Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Wristblade Handle

Part #A6540173002  |  Item #7292610  |  Manufacturer Part #6540173.002

$177.84 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 144

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Monterrey® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome Wristblade Handle /$177.84

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Wristblade

Height: 10-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/2 in

Spout Reach: 5 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes

Width: 15-3/4 in