Monterrey® Two Handle Widespread Kitchen Faucet in Polished Chrome

Part #A6540145002  |  Item #4879790  |  Manufacturer Part #6540145.002

$151.32 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Monterrey® Two Handle Widespread Kitchen Faucet in Polished Chrome /$151.32

Product Details

  • Convertible rigid/swivel gooseneck spout: 5" reach, 10-5/8" overall height, 6-1/2" height to outlet
  • Ceramic Disc Valving assures drip-free for life performance
  • Vandal-Resistant Lever or Wrist Blade Handles
  • Red and Blue indexed handles
  • 8" rigid copper connections
  • Low Lead: Faucet contains 0.25% total lead content by weighted average
  • Water Conserving Pressure-Compensating Vandal-Resistant 0.5 gpm Spray
  • 5 Year Limited Warranty for Commercial Installations
  • Solid Brass Construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

Collection: Monterrey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 0.5 gpm

Handle Included: Yes

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 10-5/8 in

Spout Reach: 5 in

Spout Type: Swivel

Style: Basic

Trim Only: No

WaterSense Labeled: No

Weight: 4.25