Drop-in Basin in Linen
Morning™ Drop-in Basin in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lavatory for above counter installation
- Integral faucet deck
- Overflow
- Nominal Dimensions: 26-1/2" x 19-1/4" (673 x 489mm)
- Made from vitreous china
- Supplied with cut-out template
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Morning™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 17-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Length:
- 17-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 4-1/4 in
- Sink Bowl Size, Left:
- 13 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-3/4 in x 17-3/4 in
- Size:
- 17-3/4 in x 17-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-3/4 in