Mounting Kit for American Standard Plumbing 4101.100 Arch Single Control Kitchen Pull-Out Faucet
Connoisseur Mounting Kit for American Standard Plumbing 4101.100 Arch Single Control Kitchen Pull-Out Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Reliable performance
- Genuine American Standard repair part
- Durable construction
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 4101.100 Arch Single Control Kitchen Pull-out Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Connoisseur
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Weight:
- 1 lb