DESCRIPTION

  • Pause Feature: Non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
  • Water Saving: 1.5 gpm version saves up to 40 percent in water usage
  • Pressure Compensating Flow Control Device: Provides consistent flow over a wide pressure range
  • Easy Clean Spray Nozzles: Allows for easy cleaning of lime and calcium build up
  • Rubber nozzles will not clog
  • Variable spray adjusts from a conventional spray to a gentle aerated flow to a massage action
  • Includes check valve
  • 2.5 gpm/9.5 Lpm maximum flow rate
  • Hand shower only – Requires hose and wall connection

American Standard Multi Function Hand Shower in Brushed Nickel

A1660767295

Manufacturer Part #: 1660767.295

Color/Finish

Brushed Nickel

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
9-1/2 in

Print

DOCUMENTS