Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure compensating flow control device provides a consistent flow over a wide pressure range
- Easy clean spray nozzles allow for easy cleaning of lime and calcium build up
- Pause feature with non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
- Handshower only
- Includes check valve
- Maximum flow rate: 2.5 gpm (9.5 Lpm)
- Variable spray adjusts from a conventional spray to a gentle aerated flow to a massage action
- Rubber nozzles will not clog
- Hand shower only – Requires hose and wall connection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/8 in
- Hand Shower Diameter:
- 3-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8-1/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- No