21-7/16 x 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Murro™ 21-7/16 x 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Murro™ 21-7/16 x 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0955001EC020
  • Item #4469747
  • Manufacturer Part #0955001EC.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Recessed self-draining deck
  • For concealed arm or wall support
  • 520mm (20-1/2") deep, 540mm (21-1/4") wide
  • Knee contact guard 0059.020EC available
  • ADA and TAS compliant
  • Nominal dimensions: 20-1/2" x 21-1/4"
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Murro™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-7/8 in
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
7-5/8 in
IAPMO Listed -:
No
Length:
21-7/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 13-1/2 in
Sink Depth:
16-3/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Size:
20-7/8 in x 21-11/16 in
Type:
A0955001EC020
Width:
17-3/4 in