Murro™ Wall Mount Bathroom Sink in White

Part #A0954123EC020  |  Item #4730119  |  Manufacturer Part #0954123EC.020

$168.25 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 20
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Vitreous china with EverClean® surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Nominal dimensions: 20-1/2" x 21-1/4"
  • Faucet holes on 4" (102 mm) centers with overflow, extra right-hand hole
  • Extra hole measures 1-3/8" (35 mm) diameter
  • ADA and TAS compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A-117.1

ASME Specifications: ASME A-112.19.2

Application: Commercial

Built-In Grinder: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Murro™

Color Finish: White

Color Finish Category: Whites

Depth: 20-7/8 in

Drain Opening: 1-1/4 in

EPA Compliant: No

Height: 16 in

IAPMO Listed: No

Length: 21-1/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 21-1/4 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 13-1/2 in x 5 in

Sink Depth: 17-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 21 in - 25 in

Size: 20-7/8 in x 21-7/8 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20-1/2 in