*NLA @ *CVR* PACER PVT CLEA/GOLD

Part #AAM00802400094  |  Item #4834969  |  Manufacturer Part #AM00802400.094

Type:

AAM00802400094
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swing pivot door
  • Tempered safety glass

Specifications

Application: Residential

Built-In Grinder: No

Color Finish: Gold

Color Finish Category: Gold Tones

EPA Compliant: No

Fits Pipe Size: 63-1/2 in

Glass Type: Clear

NSF Certified: Yes

Shower Door Framed Or Frameless: Framed

Shower Door Type: Pivot

Type: AAM00802400094

WaterSense Labeled: No