American Standard Prevoir™ No-Hole 1-Bowl Kitchen Sink A18SB212000

DESCRIPTION

  • Bowl size: 18-1/2" x 17-3/4" x 9"
  • Cabinet required
  • Chrome nickel content: 18-10
  • Eighteen gauge stainless steel
  • Installation hardware, template and instructions included
  • Nominal dimensions: 19-7/8" x 20-5/8" x 9"
  • Single bowl sink

American Standard Prevoir™ No-Hole 1-Bowl Kitchen Sink

A18SB212000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/4 in x 18-1/2 in x 9 in
CARB OTC LEED Compliant
No
Collection
Prevoir™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
19-7/8 in x 20-5/8 in x 9 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY