DESCRIPTION

  • Bowl size: 17" x 28" x 9"
  • Cabinet required
  • Chrome nickel content: 18-10
  • Eighteen gauge stainless steel
  • Installation hardware, template and instructions included
  • Nominal dimensions: 30-1/8" x 19-1/8" x 9"
  • Single bowl sink

American Standard Prevoir™ No-Hole 1-Bowl Rectangular Kitchen Sink

A14SB301900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
28 in x 17 in x 9 in
CARB OTC LEED Compliant
No
Collection
Prevoir™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
30-1/8 in x 19-1/8 in x 9 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY