DESCRIPTION

American Standard Prevoir™ No-Hole 2-Bowl Rectangular Kitchen Sink

A14DB311800

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 16 in x 9 in
CARB OTC LEED Compliant
No
Collection
Prevoir™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
30-7/8 in x 17-3/4 in x 9 in
Right Bowl Size
14 in x 16 in x 9 in
Shape
Rectangular

Starting at
$674.8
EACH
  • QUANTITY