DESCRIPTION

  • Bowl size: 14-5/8" x 18-9/16" x 5"
  • Includes cut-out template
  • Made from fire clay
  • Nominal size: 19-5/8" x 15-3/4" x 5-7/8"
  • Rectangular above counter basin

American Standard Loft® No-Hole Wall Mount Rectangular Lavatory Sink

A0552000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18-9/16 in x 14-5/8 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Loft®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
18-5/8 in x 15-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$194.25
EACH
  • QUANTITY