DESCRIPTION

  • Rotational control alternates water flow between different sources
  • Trim kit sold separately
  • Valve cartridge assures a lifetime of drip-free performance

American Standard NPT 3-way In-Wall Diverter Valve

AR430

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
IsAcceptableImage
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$173.25
EACH
  • QUANTITY