DESCRIPTION

  • Hot limit safety stop protects from accidental scalding
  • Trim kit sold separately
  • Valve cartridge assures a lifetime of drip-free performance

American Standard NPT Rough Valve Central Thermostat Less Volume Control

AR510

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$285.45
EACH
  • QUANTITY