DESCRIPTION

  • For use with Champion® 1 piece toilets

American Standard Champion® One Piece Trip Lever

A7387722950A

Color Finish

 

SPECIFICATIONS

Collection
Champion®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Flow Rate
1.6 gpf
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.6
EACH
  • QUANTITY