Undermount Bathroom Sink in Bone
Orbit™ Undermount Bathroom Sink in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unglazed rim
- Front overflow
- Round undercounter mount sink
- Bowl Sizes: 12-3/4" (324mm) dia.
- 4-3/8" (111mm) deep
- Nominal Dimensions; 15-1/2" dia. (394mm)
- Supplied with kit for undercounter installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Orbit™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/4 in
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Length:
- 15-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 12-3/4 in x 12-3/4 in x 4-3/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 15-1/2 in
- Size:
- 15-1/2 in x 15-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-1/2 in