19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in Linen

You last purchased this on
 
American Standard

Ovalyn™ 19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Ovalyn™ 19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in Linen

  • Fast #
  • Part #A0496221222
  • Item #1795251
  • Manufacturer Part #0496221.222
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Unglazed rim
  • Front overflow
  • Includes mounting kit and template
  • Made of vitreous china
  • Bowl Size: 17" (432mm) wide 14" (356mm) front-to-back 5-1/2" (140mm) deep
  • Supplied with undercounter mounting kit and template
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Ovalyn™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
16 in
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Handle Material:
Plastic
Height:
7-5/8 in
IAPMO Listed -:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Bowl Size, Left:
14 in x 8 in x 17 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
16 in x 19-1/4 in
Type:
A0496221222
Width:
16-1/4 in