Ovalyn™ Undermount Basin in Linen

Part #A0497221222  |  Item #1795236  |  Manufacturer Part #0497221.222

$136.99 EACH
(Pricing is for Linen)

Color/Finish: Linen

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes mounting kit and template
  • Unglazed rim
  • Front overflow
  • Made from vitreous china
  • Made from vitreous china

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2M

Application: Commercial, Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45

Collection: Ovalyn™

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 17-3/8 in

Drain Opening: 1-1/4 in

GSA Approved: No

Handle Material: Plastic

Height: 7-1/2 in

IAPMO Listed: No

Length: 21-1/2 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/2 in x 17-3/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 15-3/8 in x 5-1/2 in

Sink Bowl Size Left: 15-19/50 in x 7-1/2 in x 19 in

Sink Depth: 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Size: 17-3/8 in x 21-1/2 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-3/8 in