19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in White
Ovalyn™ 19-1/4 x 16-1/4 in. Oval Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Glazed underside
- Front overflow
- Includes mounting kit and template
- Supplied with undercounter mounting kit and template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Commercial
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 17 in
- Basin Width:
- 14 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Ovalyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Bowl Size, Left:
- 13-1/4 in x 16-1/2 in x 7-3/16 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 16 in x 19-1/4 in
- Style:
- Modern
- Weight:
- 22 lb
- Width:
- 16-1/4 in