DESCRIPTION

  • Glossy porcelain finish
  • Includes wall hanger
  • Nominal dimensions: 24" x 20-1/2"
  • Stainless steel rim guard

American Standard P-Trap Standard 3 in. with Strainer

A7798030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Inside Diameter
3 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$263.45
EACH
  • QUANTITY