This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

PARADIGM SELECT FAUCET BASE 0.5 GPM
American Standard PARADIGM SELECT FAUCET BASE 0.5 GPM
Manufacturer Part #703B105.295
American Standard

Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A702B105295
  • Item #7864282
  • Manufacturer Part #702B105.295
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

PARADIGM SELECT FAUCET BASE 0.5 GPM
American Standard PARADIGM SELECT FAUCET BASE 0.5 GPM
Manufacturer Part #703B105.295
American Standard

Paradigm™ Selectronic® Sensor Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A702B105295
  • Item #7864282
  • Manufacturer Part #702B105.295
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
  • Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals.
  • Adjustable Range: Detection zone can be adjusted manually or with optional remote control.
  • Fail-Safe: Faucet automatically shuts off upon loss of power or dead battery. No reset required.
  • Optional Remote Control Allows for Customization: Auto Purge: Periodically purges stagnant water from faucet and supply lines. Timing is adjustable with optional remote control. Safety Timer: Turns water off if the sensor is blocked for 55 seconds. Timing is adjustable with optional remote control.
  • Lead-Free: Faucet contains ? 0.25% total lead content by weighted average.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
Paradigm™ Selectronic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
6-5/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611607455
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
2 in