Two Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

You last purchased this on
 
American Standard

Patience™ Two Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Patience™ Two Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #AT106740295
  • Item #7492070
  • Manufacturer Part #T106740.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle is smooth and easy to operate
  • Brass wall escutcheon
  • Wax Thermostatic Unit to maintain pre-selected constant water temperature
  • Limited Lifetime Warranty on function and finish
  • Rough Valve Sold Separately
  • Hot Limit Safety Stop is set to a maximum of 112°F (44°C) with interim stops for local conditions
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Patience™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8 in
Faucet Valve Type:
Tub & Shower Thermostatic Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
Height:
8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
4 in
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
8 in