Two Handle Widespread Bathroom Sink Faucet with Metal Pop-Up Drain in Polished Nickel
Patience™ Two Handle Widespread Bathroom Sink Faucet with Metal Pop-Up Drain in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation system includes cast brass valve bodies with integral flexible hose connections for 6"-12" (152 - 305 mm) installations
- Brass spout for a durable and long-lasting design
- Elegant vintage design with coin-edge detailing
- Integrated, color-coded flexible braided stainless steel supply hoses with 3/8" (10 mm) compression connectors
- Metal Speed Connect® pop-up drain uses fewer parts and installs in less time
- 1/4 turn washer less ceramic disc valve cartridges
- WaterSense Certified - Water-saving maximum flow rate of 1.2 gallons per minute (1.2 gpm/4.5 L/min) without sacrificing performance
- Metal lever handles
- Limited Lifetime Warranty on function and finish
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Patience™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-3/16 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 4 in x 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/16 in
- Material:
- Brass
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 7-3/16 in x 13-5/8 in
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 13-5/8 in