DESCRIPTION

  • Pedestal leg only
  • Right Height® for greater comfort during use

American Standard Boulevard® Pedestal Leg for Boulevard and Tropic Pedestal Sinks

A0010000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
CSA Certified
CSA B45
Collection
Boulevard®
Color Finish
White
Color Finish Category
Whites
Height
35-1/2 in
Installation Type
Pedestal
Length
24 in
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
19 in

Starting at
$99.46
EACH
  • QUANTITY

DOCUMENTS