DESCRIPTION

  • Faucet ledge with large deck area
  • Front overflow
  • Nominal dimensions: 24-3/8" x 19-1/2" (619 x 495mm)
  • Right Height® for greater comfort during use
  • Seamless 1-piece design

American Standard Portsmouth® Pedestal Mount Vitreous China Lavatory Sink

A0555108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-3/8 in x 19-1/4 in x 5-3/4 in
Center Size
8 in
Collection
Portsmouth®
Color Finish
Linen
Color Finish Category
Neutrals
Depth
10 in
Drain Location
Center
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 24-3/8 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY