DESCRIPTION

  • Includes mounting kit
  • Pedestal only
  • Rear overflow
  • Semi-pedestal design covers the p-trap for ease of cleaning

American Standard Rayenna™ Pedestal Only

A0044000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Rayenna™
Color Finish
White
Color Finish Category
Whites
Height
10-1/8 in
Installation Type
Pedestal
Material
Vitreous China

Starting at
$127.43
EACH
  • QUANTITY