DESCRIPTION
- Design-matched to Townsend® and Champion® toilets
- Faucet ledge features large deck area
- Front overflow
- Includes mounting kit
- Nominal dimensions: 24-3/8" x 19-1/2"
- Right Height® for greater comfort during use
- Turn-of-the century detailing on lavatory and pedestal
- Vitreous china
American Standard Portsmouth® Pedestal Rectangular Bathroom Sink and Rear Drain
A0555101
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A112.19.2
- Bowl Size Single Or Left
- 19-1/4 in x 11-3/8 in x 5-3/4 in
- CARB OTC LEED Compliant
- No
- Collection
- Portsmouth®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 35-7/16 in
- Drain Location
- Rear
- Drain Opening
- 1-1/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Pedestal
- Material
- Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 24-3/8 in x 19-1/2 in
- Pedestal Only - FEI
- No
- Shape
- Rectangular
- Vessel Only - FEI
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday