DESCRIPTION

  • Pedestal leg only
  • Right Height® for greater comfort during use

American Standard Town Square® Pedestal Sink

A0031000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.9M
ASME Specifications
ASME A112.19.9M
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Collection
Town Square®
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
Height
36 in
IAPMO Listed
No
Installation Type
Pedestal
Length
27 in
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No
Width
21-1/4 in

Starting at
$182.66
EACH
  • QUANTITY