DESCRIPTION

  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Bowl size: 11-1/2" x 17-1/2"
  • Includes mounting kit
  • Nominal dimensions: 21" x 18-1/2" (531 x 470mm)
  • Rear overflow

American Standard Tropic® Pedestal Sink with 8 in. Centerset Faucet

A0403008

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
17-1/2 in x 11-1/2 in x 5-1/2 in
Center Size
8 in
Collection
Tropic®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
7-1/2 in x 18-1/2 in
Shape
Oval

Starting at
$145.3
EACH
  • QUANTITY