Pekoe®
Frequently Purchased Together
Product Details
Product Details
- Premium 18-gauge stainless steel
- Undermount installation for a custom look
- Includes 2 drains
- Includes installation hardware, cutout template and instructions
- Equipped with Soundsecure™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Includes bottom grids for extra scratch protection
- Features StoneLockTM multi-layer spray insultation to help with sound absorption and to minimize condensation on the underside of your sink
- Bottom grids included for extra scratch protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 35 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 21 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 11 in x 16 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18 in