Pekoe®
Frequently Purchased Together
Product Details
Product Details
- Premium 18 guage stainless steel
- Undermount installation for a custom look
- Handmade single bowl sink
- Includes drain
- Includes installation hardware, cutout template and instructions
- Requires 21" cabinet
- Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
- Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
- Includes bottom grids
- Bowl size: 15" x 15" x 8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Collection:
- Pekoe®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Depth:
- 17 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in
- Width:
- 17 in