Wall Mount Basin in White
Penlyn™ Wall Mount Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral backsplash
- Front overflow
- Wall-hung sink
- 8-1/2" (216mm) front-to-back
- Bowl size: 8-1/2" x 13-3/8" x 5"
- 13-3/8" (340mm) wide
- Nominal dimensions: 18" x 15-7/8"
- Faucet ledge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Penlyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-7/8 in
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 11-1/8 in
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-3/8 in x 8-1/2 in x 5 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 15-7/8 in
- Size:
- 15-7/8 in x 18-5/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-7/8 in