DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Back-to-back capability so hot and cold can be reversed quickly and easily
  • Cartridge assures a lifetime of drip-free performance
  • Easy installation
  • Lever handles
  • Limited lifetime warranty on function and finish
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard PEX Pressure Balancing Temperature Control Valve

AR117

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$71.4
EACH
  • QUANTITY