DESCRIPTION

  • Adjustable hot limit safety stop allows you to limit the amount of hot allowed to mix with cold, to help prevent accidental scalding
  • Direct sweat inlets/outlets with screwdriver stops
  • Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations and the 2 piece design allows valve to be tested prior to trim installation
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Valve cartridge assures a lifetime of drip-free performance
  • Wide rough-in range from 1-5/8" to 3-1/4"

American Standard PEX Rough-In Valve with Stops

AR127SS

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$102.48
EACH
  • QUANTITY