Pillar Single Handle Bathroom Sink Faucet in Polished Chrome

Part #A1340M109002  |  Item #4731628  |  Manufacturer Part #1340M109.002

$134.68 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Automatic shut-off stops water and energy waste
  • Includes vandal resistant brass handle, mounting and aerator
  • Adjustable flow cycle
  • Water conserving 1.0 gpm pressure-compensating vandal-resistant aerator
  • Replaceable valve cartridge facilitates simple replacement
  • Flexible supply hose with 3/8" compression connection
  • Grid drain and deck plate are available (sold separately)
  • Lead-Free: Contains ≤ 0.25% total lead content by weighted average
  • Replaceable Valve Cartridge: Facilitates simple replacement.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pillar

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 5-1/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2 in

Spout Reach: 4-3/4 in

Spout Type: Cast

Trim Only: No

WaterSense Labeled: Yes