Pillar Single Handle Metering Deck Mount Service Faucet in Polished Chrome

Part #A1340M119002  |  Item #4731026  |  Manufacturer Part #1340M119.002

$134.68 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Pillar Single Handle Metering Deck Mount Service Faucet in Polished Chrome /$134.68

Product Details

  • Includes mixing valve
  • Automatic shut-off stops water and energy waste
  • Ten-second flow cycle
  • Water conserving 0.5 gpm pressure-compensating vandal-resistant aerator
  • Limited 5-year commercial warranty
  • Water Conserving 0.5 gpm Pressure-Compensating Non-Aerated Spray
  • ADA Compliant
  • Optional grid drain, mixing valve and deck plates available (sold separately)
  • Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pillar

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 5-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Thermostatic Mixing Valve

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Metering

IAPMO Listed: No

Installation Type: Deck Mount

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 2 in

Spout Reach: 4-3/4 in

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes