DESCRIPTION

  • American Standard® genuine repair part

American Standard Plain Index Button

AM9070242A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
$14.28
EACH
  • QUANTITY