• Cart

DESCRIPTION

  • Durable and easy-to-clean vitreous china construction
  • For wall hanger or for exposed bracket support
  • High backsplash protect wall from water
  • Includes wall hanger
  • Nominal dimensions: 30" x 22"

American Standard Plaster Work Sink in White

A9061193020

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
2 Hole
Installation Type
Wall Mount
Material
Vitreous China
Overall Sink Size
15 1/2 in x 22 in x 30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS