DESCRIPTION

  • Bottom mount solid plastic seat with cover and with quick connect nut
  • EverClean® silver-based surface permanently inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface, but does not protect against disease causing bacteria
  • Fits all standard round front toilets
  • Includes seat mounting hardware
  • Quick connect nut to expedite installation
  • Seat can be removed from bowl with the push of a button allowing for easy removal and reattachment of seat without tools for quick and easy cleaning

American Standard Plastic Easy Lift and Clean Round Front Toilet Seat in Linen

A5259B65D222

Color Finish

Linen

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Linen
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Seat Type
Toilet
Toilet Seat Shape
Round

$39.7
EACH

(Pricing is for Linen)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability

DOCUMENTS